Check Availability
  • SPECTRUM 

    Sdm Hydroxide, 50 Pct (w/w), Sol, Rgt, 4L

  • Item # 6NNT9
  • Mfr. Model # S1310-4LTPL
Sdm Hydroxide, 50 Pct (w/w), Sol, Rgt, 4L
Qty
  • Web Price
    $274.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNT9
Mfr. Model # S1310-4LTPL
UNSPSC #12141806
Shipping Weight 13.0 lbs
Country of Origin New Zealand *
Item Sodium Hydroxide, Solution, Reagent
Concentration 50% w/w
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II
Special Information Additional Requirements Apply For CA Customers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.