Check Availability
  • SPECTRUM 

    Sdm Hydroxide, Coarse Grnlr, Tech, 500g, PK6

  • Item # 6NNT1
  • Mfr. Model # S1302-500GM-CS6
Sdm Hydroxide, Coarse Grnlr, Tech, 500g, PK6
Qty
  • Web Price
    $192.61 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNT1
Mfr. Model # S1302-500GM-CS6
UNSPSC #12141806
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Sodium Hydroxide, Coarse Granular, Technical
CAS Number 1310-73-2
Molecular Weight 40.00
Chemical Formula NaOH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Technical
Chemical Container Size 500g
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
Special Information Additional Requirements Apply For CA Customers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.