Check Availability
  • SPECTRUM 

    Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L

  • Item # 6NNU8
  • Mfr. Model # S1316-4LT
Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L
Qty
  • Web Price
    $269.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNU8
Mfr. Model # S1316-4LT
UNSPSC #12141806
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Sodium Hypochlorite, Solution, Available Chlorine, Reagent
Concentration 12%
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.