Check Availability
  • SPECTRUM 

    Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 2.5kg

  • Item # 6NNP8
  • Mfr. Model # S1295-2.5KG
Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 2.5kg
Qty
  • Web Price
    $245.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNP8
Mfr. Model # S1295-2.5KG
UNSPSC #12141806
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Sodium Hydroxide, Low Chloride, Pellets, Reagent, ACS
CAS Number 1310-73-2
Molecular Weight 40
Chemical Formula NaOH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5kg
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.