Check Availability
  • SPECTRUM 

    Sdm Fluoride, Pwdr, Rgnt, ACS, 125g

  • Item # 6NNN5
  • Mfr. Model # S1280-125GM
Sdm Fluoride, Pwdr, Rgnt, ACS, 125g
Qty
  • Web Price
    $129.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNN5
Mfr. Model # S1280-125GM
UNSPSC #51212101
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sodium Fluoride, Powder, Reagent, ACS
CAS Number 7681-49-4
Molecular Weight 41.99
Chemical Formula NaF
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1690, Sodium Fluoride, Solid, 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.