Check Availability
  • SPECTRUM 

    Sdm Chlorite,Anhdrs,Flakes,45kg

  • Item # 6NNL8
  • Mfr. Model # S1243-45KGBL
Sdm Chlorite,Anhdrs,Flakes,45kg
Qty
  • Web Price
    $1,901.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNL8
Mfr. Model # S1243-45KGBL
UNSPSC #12141806
Shipping Weight 120.0 lbs
Country of Origin New Zealand *
Item Sodium Chlorite, Anhydrous, Flakes
CAS Number 7758-19-2
Molecular Weight 90.45
Chemical Formula NaClO2
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade Lab
Chemical Container Size 45kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1496, Sodium Chlorite, 5.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms