Check Availability
  • SPECTRUM 

    Sdm Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 500g

  • Item # 6MNK4
  • Mfr. Model # S1220-500GM
Sdm Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 500g
Qty
  • Web Price
    $124.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MNK4
Mfr. Model # S1220-500GM
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Sodium Carbonate, Anhydrous, Granular, Reagent, ACS
CAS Number 497-19-8
Molecular Weight 105.99
Chemical Formula Na2CO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms