Check Availability
  • SPECTRUM 

    Sdm Brohdrd, Crstlline Pwdr, Rgt, ACS, 25g

  • Item # 6MNJ8
  • Mfr. Model # S1187-25GM
Sdm Brohdrd, Crstlline Pwdr, Rgt, ACS, 25g
Qty
  • Web Price
    $105.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MNJ8
Mfr. Model # S1187-25GM
UNSPSC #12141806
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Sodium Borohydride, Crystalline Powder, Reagent, ACS
CAS Number 16940-66-2
Molecular Weight 37.84
Chemical Formula NaBH4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1426, Sodium Borohydride, 4.3, PG I
Special Information Packaged Under Nitrogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms