Check Availability
  • SPECTRUM 

    Sarcosine, Ultrapure, 100g

  • Item # 6MLF4
  • Mfr. Model # S1999-100GM
Sarcosine, Ultrapure, 100g
Qty
  • Web Price
    $239.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLF4
Mfr. Model # S1999-100GM
UNSPSC #12352209
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Sarcosine, Ultrapure
CAS Number 107-97-1
Molecular Weight 89.09
Chemical Formula C3H7NO2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms