Check Availability
  • SPECTRUM 

    Ribonucleic Acid, 100g, CAS 63231-63-0

  • Item # 46AU27
  • Mfr. Model # RI104-100GM
Ribonucleic Acid, 100g, CAS 63231-63-0
Qty
  • Web Price
    $596.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU27
Mfr. Model # RI104-100GM
UNSPSC #12352208
Shipping Weight 0.3 lbs
Country of Origin New Zealand *
Item Ribonucleic Acid
Concentration 100%
CAS Number 63231-63-0
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information Source is Yeast
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.