Check Availability
  • SPECTRUM 

    Rhodamine B, 25g, CAS 81-88-9, Amber Glass

  • Item # 46AU23
  • Mfr. Model # RH115-25GM
Rhodamine B, 25g, CAS 81-88-9, Amber Glass
Qty
  • Web Price
    $70.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU23
Mfr. Model # RH115-25GM
UNSPSC #12352116
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Rhodamine B
Concentration 100%
CAS Number 81-88-9
Molecular Weight 479.02
Chemical Formula C28H31N2O3Cl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information Classed Chemically As A Xanthene Color for Tungsten and Antimony Determinations, Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.