Check Availability
  • SPECTRUM 

    Rgnt Alcohol, Denatured, Exceeds ACS, PK6

  • Item # 6NMR2
  • Mfr. Model # HP612-1LT-CS6
Rgnt Alcohol, Denatured, Exceeds ACS, PK6
Qty
  • Web Price
    $559.29 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Reagent Alcohol, Dentatured, HPLC Grade, is also known as ethanol is a colorless, flammable substance used in chemical labs as a polar protic solvent in organic synthesis, as well as a carrier (mobile phase) solvent in high pressure liquid chromatography (HPLC).
Show More Close
 

Technical Specifications

Item # 6NMR2
Mfr. Model # HP612-1LT-CS6
UNSPSC #12352104
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Reagent Alcohol, Denatured, Exceeds A.C.S. Specifications
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov