Check Availability
  • SPECTRUM 

    Rgnt Alch, Dntrd, Rgnt, ACS, 4L, Plas

  • Item # 6RFF9
  • Mfr. Model # A1040-4LTPL
Rgnt Alch, Dntrd, Rgnt, ACS, 4L, Plas
Qty
  • Web Price
    $200.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.
Show More Close
 

Technical Specifications

Item # 6RFF9
Mfr. Model # A1040-4LTPL
UNSPSC #12352104
Shipping Weight 13.0 lbs
Country of Origin New Zealand *
Item Reagent Alcohol, Denatured
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Special Information Use And Size Restrictions Apply, Additional Requirements Apply For CA Customers, Contains SDA 3A And Approx 5% Isopropyl Alcohol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov