Check Availability
  • SPECTRUM 

    Quercetin, Dihydrate, 25g, CAS 6151-25-3

  • Item # 46AU12
  • Mfr. Model # Q2150-25GM
Quercetin,  Dihydrate, 25g, CAS 6151-25-3
Qty
  • Web Price
    $78.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU12
Mfr. Model # Q2150-25GM
UNSPSC #12171605
Shipping Weight 0.14 lbs
Country of Origin New Zealand *
Item Quercetin, Dihydrate
Concentration 100%
CAS Number 6151-25-3
Molecular Weight 338.28
Chemical Formula C15H10O7.2H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.