Check Availability
  • SPECTRUM 

    Pyrrolidine, Reagent, 500mL

  • Item # 39H461
  • Mfr. Model # P1473-500ML51
Pyrrolidine, Reagent, 500mL
Qty
  • Web Price
    $822.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Pyrrolidine, Reagent, also known as tetrahydropyrrole, and tetramethyleneimine, is used as a building block in the synthesis of more complex compounds.
Show More Close
 

Technical Specifications

Item # 39H461
Mfr. Model # P1473-500ML51
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Pyrrolidine
CAS Number 123-75-1
Molecular Weight 71.12
Chemical Formula C4H9N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1922, Pyrrolidine, 3, PG II
Special Information Packaged under nitrogen.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.