Check Availability
  • SPECTRUM 

    Pyridinemethanol, 25g, CAS 586-98-1

  • Item # 46AT58
  • Mfr. Model # P1686-25GM
Pyridinemethanol, 25g, CAS 586-98-1
Qty
  • Web Price
    $115.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT58
Mfr. Model # P1686-25GM
UNSPSC #41116011
Shipping Weight 0.07 lbs
Country of Origin USA *
Item 2-Pyridinemethanol
Concentration 100%
CAS Number 586-98-1
Molecular Weight 109.13
Chemical Formula C6H7NO
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.