Check Availability
  • SPECTRUM 

    Pyridine, Reagent, ACS-500mL

  • Item # 6NNF0
  • Mfr. Model # P1450-500MLGL
Pyridine, Reagent, ACS-500mL
Qty
  • Web Price
    $229.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Pyridine, Reagent, ACS - As an ACS grade quality reagent, its chemical specifications are the de facto standards for chemicals used in many high-purity applications and typically designate the highest quality chemical available for laboratory use.
Show More Close
 

Technical Specifications

Item # 6NNF0
Mfr. Model # P1450-500MLGL
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Pyridine
CAS Number 110-86-1
Molecular Weight 79.1
Chemical Formula C5H5N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1282, Pyridine, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov