Check Availability
  • SPECTRUM 

    Propylgallate, NF, 100g

  • Item # 6PNJ0
  • Mfr. Model # P1453-100GM
Propylgallate, NF, 100g
Qty
  • Web Price
    $92.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNJ0
Mfr. Model # P1453-100GM
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Propyl Gallate, NF
CAS Number 121-79-9
Molecular Weight 212.2
Chemical Formula C10H12O5
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 3 yr.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms