Check Availability
  • SPECTRUM 

    Propyleneglycol,USP,200

  • Item # 6WYE8
  • Mfr. Model # PR130-200LTBL
Propyleneglycol,USP,200
Qty
  • Web Price
    $3,517.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6WYE8
Mfr. Model # PR130-200LTBL
UNSPSC #12352101
Shipping Weight 525.0 lbs
Country of Origin New Zealand *
Item Propylene Glycol, USP
CAS Number 57-55-6
Molecular Weight 76.10
Chemical Formula C3H8O2
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade USP
Chemical Container Size 200L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms