Check Availability
  • SPECTRUM 

    Propyleneglycol, FCC, 500mL, Pls, PK6

  • Item # 6PNJ9
  • Mfr. Model # P1456-500MLPL-CS6
Propyleneglycol, FCC, 500mL, Pls, PK6
Qty
  • Web Price
    $538.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNJ9
Mfr. Model # P1456-500MLPL-CS6
UNSPSC #12352101
Shipping Weight 18.0 lbs
Country of Origin New Zealand *
Item Propylene Glycol, FCC
CAS Number 57-55-6
Molecular Weight 76.1
Chemical Formula C3H8O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade FCC
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov