Check Availability
  • SPECTRUM 

    Progstrn, Micronized Pwdr, USP, 500g

  • Item # 6PJJ0
  • Mfr. Model # P1834-500GM
Progstrn, Micronized Pwdr, USP, 500g
Qty
  • Web Price
    $844.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PJJ0
Mfr. Model # P1834-500GM
UNSPSC #51181818
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Progesterone, Micronized Powder, USP
CAS Number 57-83-0
Molecular Weight 314.47
Chemical Formula C21H30O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Possible Carcinogen Source: Yam
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms