Check Availability
  • SPECTRUM 

    Potassium Thiosulfate,100g,CAS10294-66-3

  • Item # 46AM93
  • Mfr. Model # P1718-100GM
Potassium Thiosulfate,100g,CAS10294-66-3
Qty
  • Web Price
    $559.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM93
Mfr. Model # P1718-100GM
UNSPSC #12141804
Shipping Weight 0.3 lbs
Country of Origin New Zealand *
Item Potassium Thiosulfate
Concentration 100%
CAS Number 10294-66-3
Molecular Weight 190.32
Chemical Formula K2S2O3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.