Check Availability
  • SPECTRUM 

    Potash Sulfurated, Technical, 2.5kg

  • Item # 6MMT5
  • Mfr. Model # P1160-2.5KG
Potash Sulfurated, Technical, 2.5kg
Qty
  • Web Price
    $474.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMT5
Mfr. Model # P1160-2.5KG
UNSPSC #12141804
Catalog Page 0
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Potash Sulfurated, Technical
CAS Number 39365-88-3
Chemical Formula K2Sx
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Technical
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.