Check Availability
  • SPECTRUM 

    Polyvinyl Alch, USP, 250 g

  • Item # 6RFV8
  • Mfr. Model # P1180-250GM
Polyvinyl Alch, USP, 250 g
Qty
  • Web Price
    $489.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6RFV8
Mfr. Model # P1180-250GM
UNSPSC #13111042
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Polyvinyl Alcohol, USP
CAS Number 9002-89-5
Molecular Weight (44.05)n
Chemical Formula (C2H4O)n
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms