Check Availability
  • SPECTRUM 

    Polysorbate 80, FCC, 20L

  • Item # 6PNH1
  • Mfr. Model # P1179-20LT
Polysorbate 80, FCC, 20L
Qty
  • Web Price
    $768.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNH1
Mfr. Model # P1179-20LT
UNSPSC #12161804
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Polysorbate 80, FCC
CAS Number 9005-65-6
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade FCC
Chemical Container Size 20L
Chemical Family Type Analytical Reagents
Shelf Life 3 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information An Oleate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms