Check Availability
  • SPECTRUM 

    Polysorbate 20, FCC, 4L, Gls

  • Item # 6PNG7
  • Mfr. Model # P1177-4LTGL
Polysorbate 20, FCC, 4L, Gls
Qty
  • Web Price
    $313.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNG7
Mfr. Model # P1177-4LTGL
UNSPSC #12161804
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Polysorbate 20, FCC
CAS Number 9005-64-5
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade FCC
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms