Check Availability
  • SPECTRUM 

    Piperazine, 100g, CAS 142-63-2, Amber Glass

  • Item # 46AU10
  • Mfr. Model # PI122-100GM
Piperazine, 100g, CAS 142-63-2, Amber Glass
Qty
  • Web Price
    $77.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU10
Mfr. Model # PI122-100GM
UNSPSC #51101710
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Piperazine
Concentration 100%
CAS Number 142-63-2
Molecular Weight 194.23
Chemical Formula C4H10N2.6H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2579, Piperazine, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.