Check Availability
  • SPECTRUM 

    Picric Acid, Crstl, Rgnt, ACS, 125g

  • Item # 6PJG8
  • Mfr. Model # P1145-125GM
Picric Acid, Crstl, Rgnt, ACS, 125g
Qty
  • Web Price
    $391.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJG8
Mfr. Model # P1145-125GM
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Picric Acid, Crystal, Reagent, ACS
CAS Number 88-89-1
Molecular Weight 229.11
Chemical Formula C6H2(NO2)3OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1344, Trinitrophenol, Wetted With Not Less Than 30% Water, By Mass, 4.1, Pg I
Special Information For Safety In Transportation, Picric Acid Is Mixed With A Minimum Of 30% Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms