Check Availability
  • SPECTRUM 

    Phspht Bffrd Saln Sltn, 1X, Strl, Btc, 500mL

  • Item # 6RJH3
  • Mfr. Model # P3033-500ML
Phspht Bffrd Saln Sltn, 1X, Strl, Btc, 500mL
Qty
  • Web Price
    $145.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RJH3
Mfr. Model # P3033-500ML
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Phosphate Buffered Saline Solution, 1X, Sterile, Biotech Grade
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 500mL
Chemical Family Type Buffers
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information pH 74
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.