Check Availability
Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 4L, Pls
Qty
  • Web Price
    $183.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNK3
Mfr. Model # P-155-4LTPL
UNSPSC #51171623
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Phenolphthalein, Indicator Solution in 95 Percent Isopropyl Alcohol
Concentration 1% w/v
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II
Special Information pH 80 (Colorless) To pH 100 (Red)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov