Check Availability
  • SPECTRUM 

    Phnl-Chlrfrm-Isoamyl Alchl, Btc, 100mL

  • Item # 6RJG7
  • Mfr. Model # P1828-100ML
Phnl-Chlrfrm-Isoamyl Alchl, Btc, 100mL
Qty
  • Web Price
    $210.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Biotech Grade is used in molecular biology and biochemistry as a liquid-liquid extraction technique for eliminating proteins and purifying nucleic acids.
Show More Close
 

Technical Specifications

Item # 6RJG7
Mfr. Model # P1828-100ML
UNSPSC #12352104
Shipping Weight 2.0 lbs
Country of Origin New Zealand *
Item Phenol-Chloroform-Isoamyl Alcohol, 25:24:1, pH 8.0, Biotech Grade
Concentration 25:24:1, pH 8.0
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2929, Toxic Liquid, Flammable, Organic, n.o.s. (Phenol, Chloroform, Isoamyl Alcohol, Solution), 6.1, PG II
Special Information Packaged At pH 67 Accompanied By A Separate Alkaline Buffer To Increase The pH To 80
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov