Check Availability
  • SPECTRUM 

    Phenylphenol, 100g, CAS 90-43-7, Poly

  • Item # 46AT71
  • Mfr. Model # P2100-100GM
Phenylphenol, 100g, CAS 90-43-7, Poly
Qty
  • Web Price
    $68.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT71
Mfr. Model # P2100-100GM
UNSPSC #12191503
Shipping Weight 0.3 lbs
Country of Origin New Zealand *
Item 2-Phenylphenol
Concentration 100%
CAS Number 90-43-7
Molecular Weight 170.21
Chemical Formula C12H10O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.