Check Availability
  • SPECTRUM 

    Phenylephrine Hydrochloride, USP, 100g

  • Item # 6PNL3
  • Mfr. Model # PH147-100GM
Phenylephrine Hydrochloride, USP, 100g
Qty
  • Web Price
    $602.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PNL3
Mfr. Model # PH147-100GM
UNSPSC #51161903
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Phenylephrine Hydrochloride, USP
CAS Number 61-76-7
Molecular Weight 203.67
Chemical Formula C9H13NO2 x HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms