Check Availability
  • SPECTRUM 

    Phenyl Ether, 2.5kg, CAS 101-84-8

  • Item # 46AM96
  • Mfr. Model # P2094-2.5KG
Phenyl Ether, 2.5kg, CAS 101-84-8
Qty
  • Web Price
    $486.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Phenyl Ether, also known as Phenoxybenzene or Diphenyl ether, can be used as a eutectic mixture with biphenyl.
Show More Close
 

Technical Specifications

Item # 46AM96
Mfr. Model # P2094-2.5KG
UNSPSC #12352112
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Phenyl Ether
Concentration 100%
CAS Number 101-84-8
Molecular Weight 170.2
Chemical Formula C12H10O
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 2.5kg
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.