Check Availability
  • SPECTRUM 

    Phenolphthalein,77-09-8 CAS,Amber Glass

  • Item # 46AM89
  • Mfr. Model # P1603-25GM
Phenolphthalein,77-09-8 CAS,Amber Glass
Qty
  • Web Price
    $142.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AM89
Mfr. Model # P1603-25GM
UNSPSC #51171623
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Phenolphthalein
Concentration 100%
CAS Number 77-09-8
Molecular Weight F.W. 318.33
Chemical Formula C20H14O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close