Check Availability
  • SPECTRUM 

    Phenol Liquefied, 100mL, CAS 108-95-2

  • Item # 46AT21
  • Mfr. Model # P1066-100ML
Phenol Liquefied, 100mL, CAS 108-95-2
Qty
  • Web Price
    $121.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 46AT21
Mfr. Model # P1066-100ML
UNSPSC #12191503
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Phenol Liquefied
Concentration 100%
CAS Number 108-95-2
Molecular Weight 94.11
Chemical Formula C6H6O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
Special Information For RNA Extraction, for Short Term Use, Store Refrigerated, for Long Term Storage, Before The Seal Has Been Opened, Keep Frozen At -20 Degrees C or Below
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov