Check Availability
  • SPECTRUM 

    Phenol, Loose Crstl, Rgnt, ACS, 1kg, PK4

  • Item # 6TYJ7
  • Mfr. Model # P1060-1KG-CS4
Phenol, Loose Crstl, Rgnt, ACS, 1kg, PK4
Qty
  • Web Price
    $1,046.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYJ7
Mfr. Model # P1060-1KG-CS4
UNSPSC #12191503
Shipping Weight 16.0 lbs
Country of Origin New Zealand *
Item Phenol, Loose Crystal, Reagent, ACS
CAS Number 108-95-2
Molecular Weight 94.11
Chemical Formula C6H6O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1671, Phenol, Solid, 6.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms