Check Availability
  • SPECTRUM 

    Phenol, Ntrlzd, mLclr Biol, Lqfd, 500mL

  • Item # 6RJE2
  • Mfr. Model # P1067-500MLGL
Phenol, Ntrlzd, mLclr Biol, Lqfd, 500mL
Qty
  • Web Price
    $301.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RJE2
Mfr. Model # P1067-500MLGL
UNSPSC #12191503
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Phenol, Neutralized, For Molecular Biology, Liquefied
CAS Number 108-95-2
Molecular Weight 94.11
Chemical Formula C6H6O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
Special Information For DNA Extraction, For Short Term Use, Store Refrigerated For Long Term Storage, Before The Seal Has Been Opened, Keep Frozen At -20DC Or Below
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms