This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Phenacetin, 500g, CAS 62-44-2, Poly

  • Item # 46AT18
  • Mfr. Model # P1054-500GM
Phenacetin, 500g, CAS 62-44-2, Poly

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT18
Mfr. Model # P1054-500GM
UNSPSC #41116011
Shipping Weight 1.3 lbs
Country of Origin New Zealand *
Item Phenacetin
Concentration 100%
CAS Number 62-44-2
Molecular Weight 179.22
Chemical Formula C10H13NO2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.