Check Availability
  • SPECTRUM 

    Petroleum Ether, B.R. 35 Deg -60 Deg C, Re

  • Item # 6NND6
  • Mfr. Model # P1045-500MLGL
Petroleum Ether, B.R. 35 Deg -60 Deg C, Re
Qty
  • Web Price
    $66.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Petroleum Ether, B.R. 35° - 60° C, Reagent, ACS is also known as benzine and petroleum naphtha. It is a highly flammable, liquid hydrocarcbon that is mainly used as a nonpolar solvent. It is used as an essential ingredient in label removing products and as a low boiling solvent.
Show More Close
 

Technical Specifications

Item # 6NND6
Mfr. Model # P1045-500MLGL
UNSPSC #12352112
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Petroleum Ether, B.R. 35 Deg -60 Deg C
Concentration B.R. 35 Deg -60 Deg C
CAS Number 8032-32-4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Special Information A Mixture Of Hydrocarbons Obtained From Petroleum
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.