Check Availability
  • SPECTRUM 

    Petrlm Ether, B.R. 35 Deg -60 Deg C, PK4

  • Item # 6NND5
  • Mfr. Model # P1045-4LTGL-CS4
Petrlm Ether, B.R. 35 Deg -60 Deg C, PK4
Qty
  • Web Price
    $532.51 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.
Show More Close
 

Technical Specifications

Item # 6NND5
Mfr. Model # P1045-4LTGL-CS4
UNSPSC #12352112
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Petroleum Ether, B.R. 35 Deg -60 Deg C
Concentration B.R. 35 Deg -60 Deg C
CAS Number 8032-32-4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Special Information A Mixture Of Hydrocarbons Obtained From Petroleum
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.