Check Availability
  • SPECTRUM 

    Pentenyl Acetate, 25mL, CAS 1576-85-8

  • Item # 46AT34
  • Mfr. Model # P1502-25ML
Pentenyl Acetate, 25mL, CAS 1576-85-8
Qty
  • Web Price
    $98.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT34
Mfr. Model # P1502-25ML
UNSPSC #12352108
Shipping Weight 0.07 lbs
Country of Origin USA *
Item 4-Pentenyl Acetate
Concentration 100%
CAS Number 1576-85-8
Molecular Weight 128.17
Chemical Formula C7H12O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.