Check Availability
  • SPECTRUM 

    Pentahydrate, 25g, CAS 17629-30-0, Poly

  • Item # 46AU20
  • Mfr. Model # RA105-25GM
Pentahydrate, 25g, CAS 17629-30-0, Poly
Qty
  • Web Price
    $150.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU20
Mfr. Model # RA105-25GM
UNSPSC #50161509
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Raffinose, Pentahydrate
Concentration 100%
CAS Number 17629-30-0
Molecular Weight 594.53
Chemical Formula C18H32O16.5H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.