Check Availability
  • SPECTRUM 

    Palmitanilide,CAS 6832-98-0,Amber Glass

  • Item # 46AT52
  • Mfr. Model # P1636-25GM
Palmitanilide,CAS 6832-98-0,Amber Glass
Qty
  • Web Price
    $92.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT52
Mfr. Model # P1636-25GM
UNSPSC #41116011
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Palmitanilide
Concentration 100%
CAS Number 6832-98-0
Molecular Weight 331.54
Chemical Formula C22H37NO
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.