Check Availability
  • SPECTRUM 

    POPSO, Biological Buffer, Ultrapure, 25g

  • Item # 6MLD4
  • Mfr. Model # P1979-25GM
POPSO, Biological Buffer, Ultrapure, 25g
Qty
  • Web Price
    $75.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLD4
Mfr. Model # P1979-25GM
UNSPSC #47101613
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item POPSO, Biological Buffer, Ultrapure
CAS Number 68189-43-5
Molecular Weight 362.4
Chemical Formula C10H22N2O8S2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 25g
Chemical Family Type Buffers
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Licensed Under US Patent No 4,169,950
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.