Check Availability
  • SPECTRUM 

    Oleyl Acetate, 25ml

  • Item # 26WT52
  • Mfr. Model # A0934-25ML
Oleyl Acetate, 25ml
Qty
  • Web Price
    $40.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Oleyl Acetate is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 26WT52
Mfr. Model # A0934-25ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Oleyl Acetate
CAS Number 693-80-1
Molecular Weight 310.51
Chemical Formula C20H38O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.