Check Availability
  • SPECTRUM 

    Octanol, 25mL, CAS 589-98-0, , Amber Glass

  • Item # 46AT04
  • Mfr. Model # O1462-25ML
Octanol, 25mL, CAS 589-98-0, , Amber Glass
Qty
  • Web Price
    $95.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT04
Mfr. Model # O1462-25ML
UNSPSC #12191602
Shipping Weight 0.07 lbs
Country of Origin USA *
Item 3-Octanol
Concentration 100%
CAS Number 589-98-0
Molecular Weight 130.23
Chemical Formula C8H18O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.