This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Octafluoro-1, 4-Diiodobutane, 10g

  • Item # 29ZT57
  • Mfr. Model # D2329-10G
Octafluoro-1, 4-Diiodobutane, 10g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29ZT57
Mfr. Model # D2329-10G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Octafluoro-1,4-Diiodobutane
CAS Number 375-50-8
Molecular Weight 453.84
Chemical Formula C4F8I2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms