Check Availability
  • SPECTRUM 

    O Palmitoyl L Ascorbic Acid, 25g

  • Item # 26WL49
  • Mfr. Model # A0530-500G
O Palmitoyl L Ascorbic Acid, 25g
Qty
  • Web Price
    $324.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26WL49
Mfr. Model # A0530-500G
UNSPSC #12162201
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 4-Aminophenylarsonic Acid
CAS Number 98-50-0
Molecular Weight 217.06
Chemical Formula C6H8AsNO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3280, Organoarsenic Compound, Liquid, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.