Check Availability
  • SPECTRUM 

    O-(2-Aminopropyl)-(2-Methoxyethyl)Prplne

  • Item # 46AF66
  • Mfr. Model # A2243-100ML
O-(2-Aminopropyl)-(2-Methoxyethyl)Prplne
Qty
  • Web Price
    $63.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AF66
Mfr. Model # A2243-100ML
UNSPSC #12191602
Shipping Weight 0.29 lbs
Country of Origin New Zealand *
Item O-(2-Aminopropyl)-O'-(2-Methoxyethyl)Propylene Glycol 500
Concentration 100%
CAS Number 77110-54-4
Molecular Weight 600
Chemical Formula CH3OCH2CH2O(C3H6O)nCH2CH(NH2)CH3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.